Beli jst connector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JST Relay Connector SM Series Plug Housing
    Mulai

    Rp13.900

    JST Relay Connector SM Series Plug Housing
    atribut:
    • Material: Nylon 6, UL 94 V-0
    • Rated Voltage (V): MAX 250 AC, DC
    • Type: Plug housing (for socket contact)
    • Compatibility Terminal: SHF - 001 T - 0.8 BS, BHF - 001 T - 0.8 BS
    • Compatible Panel Thickness (mm): 0.5 to 2.0
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Dimensions b (mm): 11.7
    • Electric AWG Wire Conjugation Range (#): 28 to 22
    • Insulation Resistance (MΩ): 500 or more
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): MAX 3 AC, DC
    • Wire Conjugation Range (mm²): 0.08 to 0.33
    • Withstand Voltage: AC 1500 V for 1 minute
  2. JST ZH Connector Base Attaching Pin
    Mulai

    Rp12.900

    JST ZH Connector Base Attaching Pin
    atribut:
    • Color: ivory
    • Pitch (mm): 1.5
    • Pin Material: Brass, copper substrate with tin plating (reflow treatment)
    • Base Material: Glass-filled nylon 66, UL 94 V-0
  3. JST Connector for Printed Circuit Board XA Series Housing
    Mulai

    Rp7.900

    JST Connector for Printed Circuit Board XA Series Housing
    atribut:
    • Color: Natural (white)
    • Material: Nylon 66, UL 94 V-0
  4. JST SM CONNECTOR Housing
    34%
    Mulai

    Rp179.900

    JST SM CONNECTOR Housing
    Deskripsi:
    -Adopted a high contact pressure/double-sided contact.-Applicable to a wide range of panels. -For relay connection.-2.5mm pitch for wire to wire connection.
    atribut:
    • Rated Current: MAX 3A
    • Rated Voltage: MAX 250V
    • Dimension A (mm): 7.5
    • Dimensions c: 18.2mm
    • Working Temperature Range: -25 to +85°C (includes temperature increase value)
  5. JST Connector for Printed Circuit Board XH Series Housing
    Mulai

    Rp6.900

    JST Connector for Printed Circuit Board XH Series Housing
    atribut:
    • Color: Natural (white)
    • Compatible: Pin: BXH - 001T - P 0.6 with base: B * B - XH - A (LF) (SN)
    • Compatible Electiric Wires: AWG # 30 # 22
    • Compatible Print Substrate Thickness (mm): 1.6
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): Over 1000
    • Material: Nylon 6, UL 94 V-0
    • Operating Temperature Range (°C): -25 to + 85 (Including the temperature rise value during energization)
    • Pitch (mm): 2.5
    • Rated Current (A): 3 (AC, DC) (when using AWG # 22)
    • Rated Voltage (V): 250 (AC, DC)
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R50014297
    • Withstand Voltage: AC 1000 1 minute
  6. JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector (Crimp Terminal) Female XA, XAD, XAG, XM Series Crimp SXA-01T-P0.6 (Kabel Skun)
    Mulai

    Rp88.900

    JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector (Crimp Terminal) Female XA, XAD, XAG, XM Series Crimp SXA-01T-P0.6 (Kabel Skun)
    atribut:
    • Applicable wire range AWG (#): Max20
    • Maximum Contact Resistance (MΩ): 20
    • Maximum Current (A): 3
    • Maximum Operating Temperature (°C): 85
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Series: XA, XAD, XAG, XM
    • Suitable Crimping Terminal: XA, XAD, XAG and XM connector housings
    • Surface Treatment (Contact): tin
    • male / female: Female
  7. JST Relay Connector SM Series Receptacle Housing
    Mulai

    Rp13.900

    JST Relay Connector SM Series Receptacle Housing
    atribut:
    • Electric AWG Wire Conjugation Range (#): 28 to 22
    • Material: Nylon 6, UL 94 V-0
    • Compatibility Terminal: SYM - 001 T - P 0.6, BYM - 001 T - P 0.6
    • Compatible Panel Thickness (mm): 0.5 to 2.0
    • Contact Resistance (miliΩ): Initial: 10 or less _ x 1000 D _. After environmental test: 20 or less
    • Insulation Resistance (MΩ): 500 or more
    • Operating Temperature Range (°C): -25 to + 85 _ x 000 D _.(Including temperature rise value during energization)
    • Rated Current (A): MAX 3 AC, DC
    • Rated Voltage (V): MAX 250 AC, DC
    • Standard: Recognized E 60389 - x 000 D -. Certified LR 20812 _ x 000 D _. R50120150
    • Type: Receptacle housing (for pin contact)
    • Wire Conjugation Range (mm²): 0.08 to 0.33
    • Withstand Voltage: AC 1500 V for 1 minute
  8. JST Relay Connector SM Series Contact
    Mulai

    Rp69.900

    JST Relay Connector SM Series Contact
    atribut:
    • Electric AWG Wire Conjugation Range (#): 28 to 22
    • Material: Phosphor bronze
    • Rated Current (A): MAX 3 AC, DC
    • Compatible Panel Thickness (mm): 0.5 to 2.0
    • Contact Resistance (miliΩ): Initial: 10 or less. After environmental test: 20 or less
    • Electric Wire Covering Outer Diameter (mm): 1.2 to 1.8
    • Insulation Resistance (MΩ): 500 or more
    • Operating Temperature Range (°C): -25 to +85.(Including temperature rise value during energization)
    • Rated Voltage (V): MAX 250 AC, DC
    • Standard: Recognised E 60389. Certified LR 20812.R50120150
    • Surface Processing: Tin plating (reflow processing)
    • Wire Conjugation Range (mm²): 0.08 to 0.33
    • Withstand Voltage: AC 1500 V for 1 minute
  9. JST VLP Series
    Mulai

    Rp17.900

    JST VLP Series
    atribut:
    • Material: Nylon 66
    • Pitch (mm): 6.2
    • Rated Voltage (V): 600
    • Standard: UL 94 V-0
    • Type: Plug housing (for socket contact)
  10. JST Round Terminal R Type (Skun Bulat)
    Mulai

    Rp93.900

    JST Round Terminal R Type (Skun Bulat)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Type: Bare crimp terminal
    • Material (Terminal): Oxygen free copper
  11. JST SM CONNECTOR Housing
    35%
    Mulai

    Rp249.900

    JST SM CONNECTOR Housing
    Deskripsi:
    -Adopted a high contact pressure/double-sided contact.-Applicable to a wide range of panels. -For relay connection.-2.5mm pitch for wire to wire connection.
    atribut:
    • Rated Current: MAX 3A
    • Rated Voltage: MAX 250V
    • Dimension A (mm): 11.7
    • Dimensions c: 7.4mm
    • Working Temperature Range: -25 to +85°C (includes temperature increase value)
  12. J.S.T. Mfg. Crimp Contact Mini Reel For JST ZH Connector
    Mulai

    Rp17.900

    J.S.T. Mfg. Crimp Contact Mini Reel For JST ZH Connector
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. JST Connector Housing
    Mulai

    Rp20.900

    JST Connector Housing
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  14. JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 2 poles Pitch: 1.5mm 1 row ZHR-2
    Mulai

    Rp16.900

    JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector Housing 2 poles Pitch: 1.5mm 1 row ZHR-2
    atribut:
    • Cell Spacing (mm): 1.5
    • Connection Direction: Straight
    • Length (mm): 4.5
    • Material (Housing): polyamide
    • Number of Lines: 1
    • Number of Poles: 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Series: ZH
    • Suitable Crimping Terminal: ZH Series Breakable Crimp-Type Connectors
    • Surface Mount Device: Cable mount
    • Width (mm): 3.4
    • male / female: Female
  15. JST PAP Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    JST PAP Series
    atribut:
    • Color: Natural (white)
    • Material: Nylon 66, UL 94 V-0
    • Pitch (mm): 2
    • Rated Current (A): 3 (when using AWG # 22)
    • Rated Voltage (V): 250
  16. JST EH Connector Housing
    32%
    Mulai

    Rp129.900

    JST EH Connector Housing
    Deskripsi:
    -High grounding reliability with a thin design is achieved.-Has a misinsertion prevention structure. -For wiring inside equipment.-2.5mm pitch for wire to board connection.
    atribut:
    • Rated Current (A): 3
    • Rated Voltage (V): 250
    • Insulation Resistance (MΩ): 1000 or more
    • Voltage resistance: AC800V/1 Min.
    • Working Temperature Range (°C): -25 to +85 (includes temperature increase value)
  17. Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp109.000

Daftar Harga jst connector Terbaru October 2026
JST Relay Connector SM Series Plug HousingRp13.900
JST ZH Connector Base Attaching PinRp12.900
JST Connector for Printed Circuit Board XA Series HousingRp7.900
JST SM CONNECTOR HousingRp179.900
JST Connector for Printed Circuit Board XH Series HousingRp6.900
JST (Japan Solderless Terminal Manufacturing Co., Ltd.) Connector (Crimp Terminal) Female XA, XAD, XAG, XM Series Crimp SXA-01T-P0.6 (Kabel Skun)Rp88.900
JST Relay Connector SM Series Receptacle HousingRp13.900
Supreme Cables Power Cable Flexible NYAF Series (Per Meter Continuous) (Kabel Listrik)Rp4.900
JST Relay Connector SM Series ContactRp69.900
JST Connector (Sambungan Kabel)Rp269.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)